Shop HPE
See all product information
Create Account
240W Power Supply - DIN - 54 V DC Output
- Mfr # JL819A
- Zoro # G712432295
product price:Â
$
1,724.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Aruba CX 4100i Switch
Height
4.9 in
Depth
3.4 in
Width
4.8 in
Mounting
DIN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JL819A
- Zoro #
- G712432295
- UPC #
- 190017486895
- Country of Origin
- United States
- Item
- Power Supply
- Compatible With
- Aruba CX 4100i Switch
- Mounting
- DIN
- Output Voltage
- 54V DC
- Form Factor
- DIN
- Voltage
- 54V DC
Dimensions
- Height
- 4.9 in
- Depth
- 3.4 in
- Width
- 4.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.