Zoro Homepage

2.4TB 10K SAS 12G SFF SC 512E DS HDD

  • Mfr # 881457-B21

  • Zoro # G315831808


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Drive Interface Standard
12Gb/s SAS
Drive Type
Internal
Storage Capacity
2.40 TB
Interface
SAS
Speed
10000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881457-B21
Zoro #
G315831808
UPC #
-
Country of Origin
United States

Details

Drive Interface Standard
12Gb/s SAS
Drive Type
Internal
Storage Capacity
2.40 TB
Interface
SAS
Speed
10000 RPM
For Use With
HPE ProLiant: DL120 Gen9, DL160 Gen9, DL180 Gen9, DL20 Gen9, ML110 Gen9, ML150 Gen9, ML30 Gen9
Device Supported
Server
Item
Hard Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.