Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.4TB SAS 10K SFF BC 512E HDD

  • Mfr # P28352-B21

  • Zoro # G015831825


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Speed
10000 RPM
Disk Format
512e
Interface
SAS
Storage Capacity
2.40 TB
Width
5.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P28352-B21
Zoro #
G015831825
UPC #
-
Country of Origin
United States

Dimensions

Width
5.8 in
Height
5.5 in
Depth
8.8 in

Details

Speed
10000 RPM
Disk Format
512e
Interface
SAS
Storage Capacity
2.40 TB
Drive Interface Standard
12Gb/s SAS
Item
Hard Drive
Drive Carrier
Yes
Device Supported
Server

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.