Zoro Homepage

2920 1.0m Stacking Cable, J9735A

  • Mfr # J9735A

  • Zoro # G5445502


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Cable Length
3.28 ft
Color
Black
Product Type
Network Cable
Compatibility
HP Baseline 2920 Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9735A
Zoro #
G5445502
UPC #
886112322762
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Color
Black
Product Type
Network Cable
Compatibility
HP Baseline 2920 Switch

Description

HP 2920 1.0m Stacking Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.