2920 3.0m Stacking Cable
- Mfr # J9736A
- Zoro # G0466062
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.84 ft
Color
Black
Cable Characteristic
Stacking Cable
Device Supported
Switch, Network Device
Compatible With
HP Baseline 2920 Switch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J9736A
- Zoro #
- G0466062
- UPC #
- 886112322779
- Country of Origin
- Unknown
- Item
- Network Cable
- Color
- Black
- Cable Characteristic
- Stacking Cable
- Device Supported
- Switch, Network Device
- Compatible With
- HP Baseline 2920 Switch
- Conductor Material
- Copper
Dimensions
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.