Shop HPE
See all product information
Create Account
300 GB Hard Drive - 2.5" Internal - SAS (12Gb/s SAS) - 10000rpm - 512n Format
- Mfr # P40430B21
- Zoro # G612433408
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Interface
SAS
Recording Capacity
300 GB
Speed
10000 rpm
Disk Format
512n
Drive Carrier
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P40430B21
- Zoro #
- G612433408
- UPC #
- 190017519944
- Country of Origin
- United States
Details
- Item
- Hard Drive
- Interface
- SAS
- Recording Capacity
- 300 GB
- Speed
- 10000 rpm
- Disk Format
- 512n
- Drive Carrier
- Yes
- Drive Interface Standard
- 12Gb/s SAS
- Drive Type
- Internal
- Storage Capacity
- 300 GB
- Drive Interface
- SAS
- Wireless LAN
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.