32GB 2Rx8 PC5-4800B-E STND
Mfr # P64339B21
Zoro # G512494899
product price: $6,951.29
/ea
Free Shipping & Returns
Key Features
Compatibility
HPE Gen11 Servers
CAS Latency
CL40
Memory Size
32 GB
Signal Processing
Unbuffered
Memory Rank
Dual-rank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P64339B21
Zoro #
G512494899
UPC #
190017673875
Country of Origin
United States
Dimensions
Memory Size
32 GB
Details
Compatibility
HPE Gen11 Servers
Item
RAM Module
CAS Latency
CL40
Signal Processing
Unbuffered
Memory Rank
Dual-rank
Number of Modules
(1) 32GB
Memory Speed
4800 MHz
Memory Technology
DDR5 SDRAM
Memory Standard
DDR5-4800/PC5-38400
Device Supported
Server
Number of Pins
288
Memory Voltage
1.20V
Description
HPE 32GB 2Rx8 PC5-4800B-E STND
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.