Zoro Homepage

3.84TB SATA 6G RI SFF SC MV SSD

  • Mfr # P18428-B21

  • Zoro # G815831773


product price: $1,475.99
/ea
Free Shipping & Returns

Key Features

Endurance (DWPD)
0.5
Operating Power Consumption
6.30 W
Device Supported
Server
Endurance Type
Read Intensive
Height
0.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18428-B21
Zoro #
G815831773
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.3 in

Details

Endurance (DWPD)
0.5
Operating Power Consumption
6.30 W
Device Supported
Server
Endurance Type
Read Intensive
Drive Carrier
Yes
Item
Solid State Drive
Storage Capacity
3.84 TB
Hot Pluggable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.