Zoro Homepage

42U 600x1075 Ent G2 Shock Rack

  • Mfr # P9K38A

  • Zoro # G611788325


product price: $6,809.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Rack Height
42U
Dynamic/Rolling Weight Capacity
3000 lb
Static/Stationary Weight Capacity
3000 lb
Form Factor
Floor Standing
Product Line
Enterprise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9K38A
Zoro #
G611788325
UPC #
-
Country of Origin
China

Dimensions

Rack Height
42U
Width
44.3 in
Depth
23.5 in
Height
79 in

Details

Item
Rack Cabinet
Dynamic/Rolling Weight Capacity
3000 lb
Static/Stationary Weight Capacity
3000 lb
Form Factor
Floor Standing
Product Line
Enterprise
Color
Silver, Black

Description

42U 600x1075 Ent G2 Shock Rack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.