Zoro Homepage

42U 600x1200 Ent G2 Pallet Rac

  • Mfr # P9K39A

  • Zoro # G511788272


product price: $5,459.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Color
Silver, Black
Width
51.2 in
Static/Stationary Weight Capacity
3000 lb
Depth
23.5 in
Height
79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9K39A
Zoro #
G511788272
UPC #
-
Country of Origin
China

Dimensions

Width
51.2 in
Depth
23.5 in
Height
79 in
Rack Height
42U

Details

Color
Silver, Black
Item
Rack Cabinet
Static/Stationary Weight Capacity
3000 lb
Dynamic/Rolling Weight Capacity
3000 lb
Product Line
Enterprise

Description

42U 600x1200 Ent G2 Pallet Rac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.