
42U 800x1200 Ent G2 Pallet Rac
Mfr # P9K45A
Zoro # G511788265
product price: $3,399.99
/eaKey Features
Rack Depth
47.24 in
Color
Silver, Black
Form Factor
Floor Standing
Width
35.8 in
Product Line
Enterprise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P9K45A
Zoro #
G511788265
UPC #
-
Country of Origin
China
Dimensions
Rack Depth
47.24 in
Width
35.8 in
Depth
54.8 in
Rack Height
42U
Height
86.1 in
Details
Color
Silver, Black
Form Factor
Floor Standing
Product Line
Enterprise
Static/Stationary Weight Capacity
3000 lb
Item
Rack Cabinet
Dynamic/Rolling Weight Capacity
3000 lb
Description
42U 800x1200 Ent G2 Pallet Rac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.