480GB SATA 6G MU SFF SC MV SSD
Mfr # P18432-B21
Zoro # G315831761
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Height
0.3 in
Storage Capacity
480 GB
Random 4KB Write
29000IOPS
Endurance Type
Mixed Use
Device Supported
Server
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P18432-B21
Zoro #
G315831761
UPC #
-
Country of Origin
Unknown
Dimensions
Height
0.3 in
Details
Storage Capacity
480 GB
Random 4KB Write
29000IOPS
Endurance Type
Mixed Use
Device Supported
Server
Hot Pluggable
Yes
Operating Power Consumption
6 W
Endurance (DWPD)
3.5
Maximum Write Transfer Rate
445-MB/s
Random 4KB Read
735000IOPS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.