Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

480GB SATA MU SFF BC MV S

  • Mfr # P40502B21

  • Zoro # G512489949


product price: $5,221.55
/ea
Free Shipping & Returns

Key Features

For Use With
HPE ProLiant Rack
Height
0.3 in
Interface
SATA
Recording Capacity
480 GB
Random 4KB Read
72000IOPS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40502B21
Zoro #
G512489949
UPC #
190017508924
Country of Origin
United States

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
For Use With
HPE ProLiant Rack
Interface
SATA
Recording Capacity
480 GB
Random 4KB Read
72000IOPS
Endurance (DWPD)
3.5
Storage Capacity
480 GB
Device Supported
Server
Random 4KB Write
29000IOPS
Drive Interface Standard
SATA/600
Drive Carrier
Yes
Hot Pluggable
Yes
Compatibility
HPE ProLiant Rack
Endurance Type
Mixed Use
Drive Type
Internal
Drive Interface
SATA
Wireless LAN
No

Description

HPE 480GB SATA MU SFF BC MV S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.