Zoro Homepage

50G SFP56 to SFP56 3m DAC Cabl

  • Mfr # R0M47A

  • Zoro # G712448722


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Cable Type
SFP56
Cable Length
9.84 ft
Data Transfer Rate
50-Gbit/s
Connector on Second End Details
1 x SFP56 Network
Connector on First End Details
1 x SFP56 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0M47A
Zoro #
G712448722
UPC #
190017326900
Country of Origin
United States

Dimensions

Cable Length
9.84 ft

Details

Item
Network Cable
Cable Type
SFP56
Data Transfer Rate
50-Gbit/s
Connector on Second End Details
1 x SFP56 Network
Connector on First End Details
1 x SFP56 Network
Device Supported
Network Device
Connector Type on First End
SFP56 Network
Connector Type on Second End
SFP56 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.