5130/5510 10GbE SFP+ 2p mod
Mfr # JH157A
Zoro # G311891707
product price: $2,267.99
/ea
Free Shipping & Returns
Key Features
Compatible With
HPE FlexNetwork 5130 HI Switches, HPE FlexNetwork 5510 HI Switches
Height
1.6 in
Width
5.8 in
Depth
3.7 in
Expansion Slot Type
SFP+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JH157A
Zoro #
G311891707
UPC #
-
Country of Origin
China
Dimensions
Height
1.6 in
Width
5.8 in
Depth
3.7 in
Details
Item
Expansion Module
Compatible With
HPE FlexNetwork 5130 HI Switches, HPE FlexNetwork 5510 HI Switches
Expansion Slot Type
SFP+
Number of Expansion Slots
2
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-X
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Environmentally Friendly
Yes
Network Standard
10GBase-X
Total Number of Expansion Slots
2
Description
5130/5510 10GbE SFP+ 2p mod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.