Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6400 1800W PS/C16 Accessory

  • Mfr # R0X35A#ABA

  • Zoro # G812432638


product price: $2,966.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Aruba CX 6400 Series Switches: 6405, 6410
Width
4.1 in
Depth
13 in
Height
1.6 in
Output Voltage
54V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0X35A#ABA
Zoro #
G812432638
UPC #
190017338743
Country of Origin
United States

Dimensions

Width
4.1 in
Depth
13 in
Height
1.6 in

Details

Item
Power Supply
Compatible With
Aruba CX 6400 Series Switches: 6405, 6410
Output Voltage
54V DC
Input Voltage
230V AC, 120V AC
Output Power
1800 W
Green Environmental Attribute
Environmentally Friendly
Environmentally Friendly
Yes
Voltage
54 V DC
Form Factor
Plug-in Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.