Shop HPE
See all product information
Create Account
64GB 2RX4 PC5-5600B-R SMART KIT
- Mfr # P64707-B21
- Zoro # G614884994
product price:Â
$
19,281.99
/ea
Free Shipping & Returns
Key Features
Memory Storage
64 GB
Voltage
1.10 V
Memory Rank
Dual-rank
Number of Pins
288
Memory Standard
DDR5-5600/PC5-44800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P64707-B21
- Zoro #
- G614884994
- UPC #
- 190017679884
- Country of Origin
- Mexico
- Memory Storage
- 64 GB
- Voltage
- 1.10 V
- Memory Rank
- Dual-rank
- Item
- RAM Module
- Number of Pins
- 288
- Memory Standard
- DDR5-5600/PC5-44800
- Number of Modules
- 1
Dimensions
- Bandwidth
- 5600 MHz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.