Shop HPE
See all product information
Create Account
800W Flex Slot Platinum Hot Plug Low Halogen Power Supply Kit - Hot-pluggable - 96% Efficiency
- Mfr # P38995B21
- Zoro # G613362509
product price:Â
$
596.99
/ea
Free Shipping & Returns
Key Features
Compatible With
HPE Server Series: ProLiant Gen10, ProLiant 300 Gen9, Apollo 2000, Apollo 4000
Height
3.8 in
Depth
13 in
Width
7.8 in
Compatibility
HPE Server Series: ProLiant Gen10, ProLiant 300-Gen9, Apollo 2000, Apollo 4000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P38995B21
- Zoro #
- G613362509
- UPC #
- 190017494920
- Country of Origin
- United States
- Item
- Power Supply
- Compatible With
- HPE Server Series: ProLiant Gen10, ProLiant 300 Gen9, Apollo 2000, Apollo 4000
- Compatibility
- HPE Server Series: ProLiant Gen10, ProLiant 300-Gen9, Apollo 2000, Apollo 4000
- Efficiency
- 96%
Dimensions
- Height
- 3.8 in
- Depth
- 13 in
- Width
- 7.8 in
Description
HPE 800W FS Plat Ht Plg LH Pwr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.