Zoro Homepage

960GB SATA 6G MU SFF SC MV SSD

  • Mfr # P18434-B21

  • Zoro # G215831748


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Endurance (DWPD)
3.4
Drive Type
Internal
Storage Capacity
960 GB
Drive Interface Standard
SATA/600
Interface
SATA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P18434-B21
Zoro #
G215831748
UPC #
-
Country of Origin
Unknown

Dimensions

Height
0.3 in

Details

Endurance (DWPD)
3.4
Drive Type
Internal
Storage Capacity
960 GB
Drive Interface Standard
SATA/600
Interface
SATA
Random 4KB Read
64000IOPS
Endurance Type
Mixed Use
Maximum Read Transfer Rate
520-MB/s
Drive Carrier
Yes
Operating Power Consumption
6.30 W
Item
Solid State Drive
Device Supported
Server
Hot Pluggable
Yes
Maximum Write Transfer Rate
480-MB/s
Random 4KB Write
10000IOPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.