Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

960GB SATA RI SFF BC MV SS

  • Mfr # P40498B21

  • Zoro # G712489961


product price: $6,152.35
/ea
Free Shipping & Returns

Key Features

For Use With
HPE ProLiant Rack
Height
0.3 in
Interface
SATA
Recording Capacity
960 GB
Drive Interface Standard
SATA/600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P40498B21
Zoro #
G712489961
UPC #
190017508887
Country of Origin
United States

Dimensions

Height
0.3 in

Details

Item
Solid State Drive
For Use With
HPE ProLiant Rack
Interface
SATA
Recording Capacity
960 GB
Drive Interface Standard
SATA/600
Compatibility
HPE ProLiant Rack
Random 4KB Write
29000IOPS
Drive Type
Internal
Device Supported
Server
Random 4KB Read
58500IOPS
Storage Capacity
960 GB
Drive Carrier
Yes
Hot Pluggable
Yes
Endurance (DWPD)
0.8
Endurance Type
Read Intensive
Drive Interface
SATA
Wireless LAN
No

Description

HPE 960GB SATA RI SFF BC MV SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.