Shop HPE
See all product information
Create Account
ANW 6400 24SR10 CL8 4SFP56 V2 MOD
- Mfr # S1T83A
- Zoro # G623563767
product price:Â
$
16,211.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Voltage
120 V AC
Depth
12.4 in
Series
CX 6400
Width
17.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1T83A
- Zoro #
- G623563767
- UPC #
- 190017675145
- Country of Origin
- Singapore
- Voltage
- 120 V AC
- Series
- CX 6400
Dimensions
- Height
- 1.7 in
- Depth
- 12.4 in
- Width
- 17.3 in
Description
HPE ANW 6400 24SR10 CL8 4SFP56 V2 MOD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.