Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ANW 9114 Hybrid Gateway US en

  • Mfr # R9M45A#ABA

  • Zoro # G416480684


product price: $19,693.99
/ea
Free Shipping & Returns

Key Features

Number of Ports
4
Height
1.7 in
Standards
AOS 10.5 ARCN9114 CSA/UL 62368-1:2014 CSA/UL 62368-1:2019 EN/IEC 62328-1, 2nd edition EN/IEC 62368-1, 3rd edition FCC Part 15, Class A EN55032, Class A ICES-003, Class A CNS13438, Class A EN55035 EN 300 386 KS C 9832:2019 KS C 9835:2019 AS/NZS CISPR32 Class A VCCI Class A
Redundant Power Supply
Yes
Network Standard
1000Base-T, 10GBase-X, 1000Base-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9M45A#ABA
Zoro #
G416480684
UPC #
190017630601
Country of Origin
China

Dimensions

Height
1.7 in
Width
17.4 in

Details

Number of Ports
4
Standards
AOS 10.5 ARCN9114 CSA/UL 62368-1:2014 CSA/UL 62368-1:2019 EN/IEC 62328-1, 2nd edition EN/IEC 62368-1, 3rd edition FCC Part 15, Class A EN55032, Class A ICES-003, Class A CNS13438, Class A EN55035 EN 300 386 KS C 9832:2019 KS C 9835:2019 AS/NZS CISPR32 Class A VCCI Class A
Redundant Power Supply
Yes
Network Standard
1000Base-T, 10GBase-X, 1000Base-X
Total Number of Expansion Slots
8
USB Standard
USB 3.0 Type A, USB Type-C
Item
Router
Compatible Rack Unit
1U
Number of Network (RJ-45) Ports
4
Expansion Slot Type
SFP+, SFP (mini-GBIC)
Power Consumption
185 W
Form Factor
Rack-mountable
High Availability Supported
Yes
Ethernet Technology
10 Gigabit Ethernet
Management Port
Yes
Power Source
Power Supply
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.