Zoro Homepage

ANW CLEARPASS N3000 1G HW APPLIANCE

  • Mfr # S3N66A

  • Zoro # G522443757


product price: $49,747.99
/ea
Free Shipping & Returns

Key Features

Form Factor
Rack-mountable
Power Plug Type
C13 to C14
Product Line
ClearPass
Encryption Standard
MSCHAPv2, EAP-PEAP, WPA3, EAP-TLS, TTLS, EAP-GTC, PEAP, EAP-FAST
Frequency
60 Hz, 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3N66A
Zoro #
G522443757
UPC #
198105011929
Country of Origin
Multiple

Details

Form Factor
Rack-mountable
Power Plug Type
C13 to C14
Product Line
ClearPass
Encryption Standard
MSCHAPv2, EAP-PEAP, WPA3, EAP-TLS, TTLS, EAP-GTC, PEAP, EAP-FAST
Frequency
60 Hz, 50 Hz
Data Link Protocols
HTTP
Number of Ports
4
Processor Core
Hexadeca-core (16 Core)
Ethernet Technology
Gigabit Ethernet
Functionality
Out of Band Management
Item
Network Security Appliance
Firewall Protection Supported
Deep Packet Inspection (DPI), Threat Protection, Network Protection, Threat Intelligence
Number of Network (RJ-45) Ports
4
Microprocessor
EPYC 9124
Manageable
Yes

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.