Zoro Homepage

ANW CLEARPASS N3001 SFP+ 10G HW APP

  • Mfr # S3N65A

  • Zoro # G222445570


product price: $62,840.99
/ea
Free Shipping & Returns

Key Features

Product Line
ClearPass
Power Plug Type
C13 to C14
Expansion Slot Type
SFP28
Microprocessor
EPYC 9124
Frequency
60 Hz, 50 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3N65A
Zoro #
G222445570
UPC #
198105012056
Country of Origin
Multiple

Details

Product Line
ClearPass
Item
Network Security Appliance
Power Plug Type
C13 to C14
Expansion Slot Type
SFP28
Microprocessor
EPYC 9124
Frequency
60 Hz, 50 Hz
Form Factor
Rack-mountable
Processor Core
Hexadeca-core (16 Core)
Manageable
Yes
Firewall Protection Supported
Deep Packet Inspection (DPI), Threat Intelligence, Threat Protection, Network Protection
Total Number of Expansion Slots
4
Functionality
Out of Band Management
Data Link Protocols
SMB, HTTP
Compatible Rack Unit
1U
Ethernet Technology
25 Gigabit Ethernet
Base Unit Connectivity Technology
Wired
Encryption Standard
WPA3, EAP-PEAP, EAP-FAST, EAP-GTC, EAP-TLS, PEAP, TTLS, MSCHAPv2

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.