Shop HPE
See all product information
Create Account
ANW QSFP56 SFP56 0.65m DAC Cbl
- Mfr # S1J07A
- Zoro # G916450682
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
For Use With
Transceiver
End 1 Connection Type
QSFP56 Network
Cable Length
2.13 ft
End 2 Connection Type
SFP56 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1J07A
- Zoro #
- G916450682
- UPC #
- 190018000000
- Country of Origin
- China
Dimensions
- Cable Length
- 2.13 ft
Details
- For Use With
- Transceiver
- End 1 Connection Type
- QSFP56 Network
- Item
- Network Cable
- End 2 Connection Type
- SFP56 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.