Zoro Homepage

AP-565 US Outdoor 11ax AP

  • Mfr # R4W44A

  • Zoro # G512448700


product price: $1,501.99
/ea
Free Shipping & Returns

Key Features

Height
4.3 in
Mounting
Ceiling Mount, Pole Mount, Wall Mount
Wireless LAN Standard
802.11ax
Width
6.5 in
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4W44A
Zoro #
G512448700
UPC #
190017447353
Country of Origin
United States

Dimensions

Height
4.3 in
Width
6.5 in
Depth
6.5 in

Details

Item
Wireless Access Point
Mounting
Ceiling Mount, Pole Mount, Wall Mount
Wireless LAN Standard
802.11ax
Wireless Transmission Speed
1.73 Gbit/s
Bluetooth Standard
Bluetooth 5
Data Encryption
Yes
Series
560
USB
Yes
Number of Network (RJ-45) Ports
1
Frequency Band
2.40 GHz, 5 GHz
MIMO Technology
Yes
Ethernet Technology
Gigabit Ethernet
Encryption Standard
WPA2-MPSK, WPA3, WPA
PoE PD Port
Yes
Power Consumption
15.60 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.