Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ap-Ant-48 2.4/5G 8Dbi 4X4 Panel

  • Mfr # JW019A

  • Zoro # G0855579


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Operating Frequency Range
4.9 GHz, 2.4 GHz to 2.5 GHz
Height
7.48"
Mount Type
Pole/Wall
Width
7.48"
Depth
1.73"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JW019A
Zoro #
G0855579
UPC #
190017019192
Country of Origin
Unknown

Dimensions

Height
7.48"
Width
7.48"
Depth
1.73"

Details

Operating Frequency Range
4.9 GHz, 2.4 GHz to 2.5 GHz
Mount Type
Pole/Wall
Product Type
Antenna
Package Contents
Outdoor 4x4 MIMO Antenna, Wall mount anchors
Antenna Gain (Isotropic)
8 dBi
Connector Type
RP-SMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.