Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba 10G SFP+ to SFP+ 3m DAC, J9283D

  • Mfr # J9283D

  • Zoro # G5977615


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Connector Type - Patch Cord
SFP+ Network
Length - Patch Cord
9.84 ft
Transmission Speed
10 Gbps
Cable Type
SFP+
Item - Data Cable
Network Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J9283D
Zoro #
G5977615
UPC #
190017246031
Country of Origin
Unknown

Dimensions

Length - Patch Cord
9.84 ft

Details

Connector Type - Patch Cord
SFP+ Network
Transmission Speed
10 Gbps
Cable Type
SFP+
Item - Data Cable
Network Cable
For Use With
Transceiver, Switch, Network Device

Description

Aruba 10G SFP+ to SFP+ 3m DAC Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.