Zoro Homepage

Aruba 25G SFP28 LC LR 10km SMF

  • Mfr # JL486A

  • Zoro # G212431972


product price: $4,872.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Aruba 8325 Switch Series
Connector Type
LC
Number of Ports
1
Network Technology
25GBase-LR
Interfaces/Ports Details
(1) LC 25GBase-LR Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL486A
Zoro #
G212431972
UPC #
190017199634
Country of Origin
United States

Details

Item
Transceiver
Compatible With
Aruba 8325 Switch Series
Connector Type
LC
Number of Ports
1
Network Technology
25GBase-LR
Interfaces/Ports Details
(1) LC 25GBase-LR Network
Fiber Mode Supported
Single-mode
Ethernet Technology
25 Gigabit Ethernet
Application
Data Networking, Optical Network
Media Type Supported
Optical Fiber
Network Standard
25GBase-LR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.