Zoro Homepage

Aruba 25G SFP28 to SFP28 3m DA

  • Mfr # JL488A

  • Zoro # G112431959


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
SFP28 Network - Male
Cable Length
9.84 ft
Device Supported
Network Device
Connector on Second End Details
SFP28 Network - Male
Cable Type
Fiber Optic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL488A
Zoro #
G112431959
UPC #
190017199672
Country of Origin
United States

Dimensions

Cable Length
9.84 ft

Details

Item
Network Cable
Connector on First End Details
SFP28 Network - Male
Device Supported
Network Device
Connector on Second End Details
SFP28 Network - Male
Cable Type
Fiber Optic
Data Transfer Rate
25-Gbit/s
Connector Type on First End
SFP28 Network - Male
Connector Type on Second End
SFP28 Network - Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.