Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba 4100i 12G CL4/6 POE 2SFP

  • Mfr # JL817A

  • Zoro # G412432113


product price: $5,839.99
/ea
Free Shipping & Returns

Key Features

Depth
6.4 in
Mounting
DIN Rail Mount, Rack Mount
Height
6.3 in
Width
4.4 in
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL817A
Zoro #
G412432113
UPC #
190017486871
Country of Origin
United States

Dimensions

Depth
6.4 in
Height
6.3 in
Width
4.4 in

Details

Item
Ethernet Switch
Mounting
DIN Rail Mount, Rack Mount
Network (RJ-45)
Yes
Uplink Port
Yes
Number of Power Supplies Supported
2
Layer Supported
3
Power Source
Power Supply
Redundant Power Supply Supported
Yes
Expansion Slot Type
SFP+
Number of SFP+ Slots
2
Media Type Supported
Twisted Pair, Optical Fiber
Compatible Rack Unit
4U
PoE (RJ-45) Port
Yes
Manageable
Yes
Network Technology
10/100/1000Base-T, 10GBase-X
Modular
Yes
Port/Expansion Slot Details
4 x Gigabit Ethernet PoE++, 8 x Gigabit Ethernet PoE+, 2 x 10 Gigabit Ethernet Expansion Slot
Ethernet Technology
Gigabit Ethernet, 10 Gigabit Ethernet
Series
CX 4100i
Power Consumption
57 W
Number of Network Ports
12
Number of Expansion Slots
2
Networking Standards
IEEE 802.1p, IEEE 802.1w, IEEE 802.3x, IEEE 802.1D, IEEE 802.3, IEEE 802.3ad, IEEE 802.3bt, IEEE 802.1Q, IEEE 802.1x, IEEE 802.3ab, IEEE 802.1s, IEEE 802.3af, IEEE 802.3at, IEEE 802.3az, IEEE 802.1ab
Total Number of Network Ports
12
Redundant Power Supply
Yes
Total Number of Expansion Slots
2
Network Standard
10GBase-X, 10/100/1000Base-T
Form Factor
Rack-mountable, DIN Rail Mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.