Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba 4100i 24G CL4/6 POE 4SFP

  • Mfr # JL818A#ABA

  • Zoro # G112432345


product price: $11,786.99
/ea
Free Shipping & Returns

Key Features

Connector Type
C15
Depth
12 in
Height
1.7 in
Includes
CX 4100i Ethernet Switch, Cable Management Kit, 2-post Rack Mounting Kit
Mounting
Rack Mount, DIN Rail Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL818A#ABA
Zoro #
G112432345
UPC #
190017486888
Country of Origin
United States

Dimensions

Depth
12 in
Height
1.7 in
Width
17.5 in

Details

Item
Ethernet Switch
Connector Type
C15
Includes
CX 4100i Ethernet Switch, Cable Management Kit, 2-post Rack Mounting Kit
Mounting
Rack Mount, DIN Rail Mount
PoE Budget
240 W
Expansion Slot Type
SFP+
Networking Standards
IEEE 802.1Q, IEEE 802.3az, IEEE 802.1x, IEEE 802.3, IEEE 802.3af, IEEE 802.1w, IEEE 802.3at, IEEE 802.3bt, IEEE 802.1p, IEEE 802.1s, IEEE 802.3x, IEEE 802.1D, IEEE 802.1ab, IEEE 802.3ad, IEEE 802.3ab
Number of Expansion Slots
4
PoE (RJ-45) Port
Yes
Green Environmental Attribute
Environmentally Friendly
Compatible Rack Unit
1U
Modular
Yes
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Expansion Slot, 20 x Gigabit Ethernet PoE+, 4 x Gigabit Ethernet Hi PoE
Number of SFP+ Slots
4
Frequency
60 Hz, 50 Hz
Series
CX 4100i
Layer Supported
3
Uplink Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Network (RJ-45)
Yes
Number of Power Supplies Installed
1
Power Source
Power Supply
Number of Network Ports
24
Power Consumption
62 W
Manageable
Yes
Network Technology
10/100/1000Base-T, 10GBase-X
Plug/Connector Type
C15
Total Number of Network Ports
24
Network Standard
10GBase-X, 10/100/1000Base-T
Total Number of Expansion Slots
4
Environmentally Friendly
Yes
Form Factor
DIN Rail Mountable, Rack-mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.