Zoro Homepage

Aruba 6000 12G CL4 2SFP 139W S

  • Mfr # R8N89A#ABA

  • Zoro # G612432876


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Includes
6000 48G Class4 PoE 4SFP 370W Switch, Mounting Brackets
Mounting
Rack Mount, Wall Mount, Cabinet Mount, Surface Mount
Depth
10 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8N89A#ABA
Zoro #
G612432876
UPC #
190017541846
Country of Origin
United States

Dimensions

Height
1.7 in
Depth
10 in
Width
10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.