Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba 6000 24G 4SFP Swch

  • Mfr # R8N88A#ABA

  • Zoro # G312448689


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Depth
7.9 in
Mounting
Wall Mount, Rack Mount, Surface Mount, Cabinet Mount
Width
17.4 in
Modular
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8N88A#ABA
Zoro #
G312448689
UPC #
190017541617
Country of Origin
United States

Dimensions

Height
1.7 in
Depth
7.9 in
Width
17.4 in

Details

Item
Ethernet Switch
Mounting
Wall Mount, Rack Mount, Surface Mount, Cabinet Mount
Modular
Yes
Network (RJ-45)
Yes
Series
CX 6000
Stack Port
Yes
Layer Supported
3
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
10/100/1000Base-T, 100/1000Base-X
PoE (RJ-45) Port
Yes
Number of Expansion Slots
2
Power Consumption
33 W
Compatible Rack Unit
1U
Number of SFP Slots
2
Networking Standards
IEEE 802.3ab, IEEE 802.3at, IEEE 802.1w, IEEE 802.1s, IEEE 802.1Q, IEEE 802.1x, IEEE 802.3ad, IEEE 802.3az, IEEE 802.1D, IEEE 802.3af, IEEE 802.1p, IEEE 802.3x, IEEE 802.1ab, IEEE 802.3
Green Environmental Attribute
Environmentally Friendly
Application
Enterprise, Branch Office, Business
Uplink Port
Yes
Color
Black
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Power Source
Power Supply
Port/Expansion Slot Details
24 x Gigabit Ethernet Network, 4 x Gigabit Ethernet Expansion Slot
Number of Network Ports
24
Frequency
50 Hz, 60 Hz
Expansion Slot Type
SFP (mini-GBIC)
Form Factor
Surface Mount, Rack-mountable, Wall Mountable, Cabinet Mount
Network Standard
100/1000Base-X, 10/100/1000Base-T
Environmentally Friendly
Yes
Total Number of Network Ports
24
Total Number of Expansion Slots
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.