Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba 6000 24G CL4 4SFP Swch

  • Mfr # R8N87A#ABA

  • Zoro # G912448713


product price: $1,294.99
/ea
Free Shipping & Returns

Key Features

Width
17.4 in
Depth
10.6 in
Mounting
Cabinet Mount, Rack Mount, Surface Mount, Wall Mount
Height
1.7 in
Number of SFP Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8N87A#ABA
Zoro #
G912448713
UPC #
190017560397
Country of Origin
United States

Dimensions

Width
17.4 in
Depth
10.6 in
Height
1.7 in

Details

Item
Ethernet Switch
Mounting
Cabinet Mount, Rack Mount, Surface Mount, Wall Mount
Number of SFP Slots
2
Series
CX 6000
Compatible Rack Unit
1U
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Number of Expansion Slots
4
Frequency
50 Hz, 60 Hz
Networking Standards
IEEE 802.1p, IEEE 802.1s, IEEE 802.1ab, IEEE 802.3az, IEEE 802.1w, IEEE 802.1D, IEEE 802.1Q, IEEE 802.3, IEEE 802.3x, IEEE 802.3af, IEEE 802.1x, IEEE 802.3at, IEEE 802.3ad, IEEE 802.3ab
Modular
Yes
Network Technology
1000Base-X, 10/100/1000Base-T
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Green Environmental Attribute
Environmentally Friendly
Uplink Port
Yes
Power Source
Power Supply
PoE Budget
370 W
Layer Supported
3
Expansion Slot Type
SFP (mini-GBIC)
Power Consumption
32.70 W
Number of Network Ports
24
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 24 x Gigabit Ethernet PoE
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
24
Total Number of Expansion Slots
4
Network Standard
1000Base-X, 10/100/1000Base-T
Form Factor
Surface Mount, Cabinet Mount, Rack-mountable, Wall Mountable
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.