Zoro Homepage

Aruba 6000 48G 4SFP Swch

  • Mfr # R8N86A#ABA

  • Zoro # G112448704


product price: $1,096.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Depth
9.7 in
Mounting
Cabinet Mount, Wall Mount, Surface Mount, Rack Mount
Width
17.4 in
Compatible Rack Unit
1U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8N86A#ABA
Zoro #
G112448704
UPC #
190017560168
Country of Origin
United States

Dimensions

Height
1.7 in
Depth
9.7 in
Width
17.4 in

Details

Item
Ethernet Switch
Mounting
Cabinet Mount, Wall Mount, Surface Mount, Rack Mount
Compatible Rack Unit
1U
Frequency
50 Hz, 60 Hz
Port/Expansion Slot Details
4 x Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet Network
Media Type Supported
Twisted Pair, Optical Fiber
Networking Standards
IEEE 802.1x, IEEE 802.1Q, IEEE 802.1ab, IEEE 802.3ad, IEEE 802.1p, IEEE 802.3az, IEEE 802.1s, IEEE 802.3, IEEE 802.1w, IEEE 802.1D, IEEE 802.3ab
Expansion Slot Type
SFP (mini-GBIC)
Number of SFP Slots
4
Network Technology
10/100/1000Base-T, 1000Base-X
Uplink Port
Yes
Power Source
Power Supply
Network (RJ-45)
Yes
Layer Supported
3
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Number of Expansion Slots
4
Series
CX 6000
Modular
Yes
Number of Network Ports
48
Power Consumption
44.20 W
PoE (RJ-45) Port
No
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
4
Total Number of Network Ports
48
Form Factor
Surface Mount, Wall Mountable, Cabinet Mount, Rack-mountable
Network Standard
10/100/1000Base-T, 1000Base-X
Environmentally Friendly
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.