Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba 6000 48G CL4 4SFP Swch

  • Mfr # R8N85A#ABA

  • Zoro # G312448764


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Height
1.7 in
Width
17.4 in
Depth
12 in
Mounting
Wall Mount, Surface Mount, Cabinet Mount, Rack Mount
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R8N85A#ABA
Zoro #
G312448764
UPC #
190017559735
Country of Origin
United States

Dimensions

Height
1.7 in
Width
17.4 in
Depth
12 in

Details

Item
Ethernet Switch
Mounting
Wall Mount, Surface Mount, Cabinet Mount, Rack Mount
Network (RJ-45)
Yes
Number of Network Ports
48
Number of Power Supplies Installed
1
Power Source
Power Supply
Number of Expansion Slots
4
PoE Budget
370 W
Power Consumption
45 W
Number of SFP Slots
4
Series
CX 6000
Network Technology
10/100/1000Base-T, 100/1000Base-X
Networking Standards
IEEE 802.1x, IEEE 802.3, IEEE 802.3at, IEEE 802.1p, IEEE 802.3ad, IEEE 802.3ab, IEEE 802.3af, IEEE 802.3az, IEEE 802.1ab, IEEE 802.1Q, IEEE 802.1D, IEEE 802.1w, IEEE 802.1s, IEEE 802.3x
Uplink Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Expansion Slot Type
SFP (mini-GBIC)
Green Environmental Attribute
Environmentally Friendly
Layer Supported
3
Modular
Yes
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
48 x Gigabit Ethernet PoE+, 4 x Gigabit Ehernet Expansion Slot
Compatible Rack Unit
1U
PoE (RJ-45) Port
Yes
Manageable
Yes
Frequency
50 Hz, 60 Hz
Form Factor
Surface Mount, Rack-mountable, Wall Mountable, Cabinet Mount
Environmentally Friendly
Yes
Network Standard
10/100/1000Base-T, 100/1000Base-X
Total Number of Network Ports
48
Total Number of Expansion Slots
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.