Zoro Homepage

Aruba 6100 12G CL4 2SFP+ 139W

  • Mfr # JL679A#ABA

  • Zoro # G212432351


product price: $1,246.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack Mount, Wall Mount, Surface Mount
Width
10 in
Depth
10 in
Height
1.7 in
Series
6100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL679A#ABA
Zoro #
G212432351
UPC #
190017348957
Country of Origin
United States

Dimensions

Width
10 in
Depth
10 in
Height
1.7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.