Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba 6100 24G CL4 4SFP+ Swch

  • Mfr # JL677A#ABA

  • Zoro # G212432177


product price: $2,418.99
/ea
Free Shipping & Returns

Key Features

Includes
6100 24G Class4 PoE 4SFP+ 370W Switch, Mounting Brackets
Width
17.4 in
Depth
10.6 in
Height
1.7 in
Mounting
Rack Mount, Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL677A#ABA
Zoro #
G212432177
UPC #
190017348476
Country of Origin
United States

Dimensions

Width
17.4 in
Depth
10.6 in
Height
1.7 in

Details

Item
Ethernet Switch
Includes
6100 24G Class4 PoE 4SFP+ 370W Switch, Mounting Brackets
Mounting
Rack Mount, Wall Mount
Number of Network Ports
24
Frequency
50 Hz, 60 Hz
Power Source
Power Supply
Network Technology
10GBase-X, 10/100/1000Base-T
Layer Supported
3
Number of Expansion Slots
4
Number of Power Supplies Supported
1
Modular
Yes
Manageable
Yes
PoE Budget
370 W
Green Environmental Attribute
Environmentally Friendly
Power Consumption
32.70 W
Number of SFP+ Slots
4
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE, 4 x 10 Gigabit Ethernet Expansion Slot
Expansion Slot Type
SFP+
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Series
6100
Compatible Rack Unit
1U
Number of Power Supplies Installed
1
PoE (RJ-45) Port
Yes
Uplink Port
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
24
Total Number of Expansion Slots
4
Form Factor
Wall Mountable, Rack-mountable
Network Standard
10/100/1000Base-T, 10GBase-X
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.