Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba 6100 48G 4SFP+ Swch

  • Mfr # JL676A#ABA

  • Zoro # G312432213


product price: $2,949.99
/ea
Free Shipping & Returns

Key Features

Includes
6100 48G 4SFP+ Switch, Mounting Brackets
Width
17.4 in
Depth
9.7 in
Height
1.7 in
Mounting
Rack Mount, Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL676A#ABA
Zoro #
G312432213
UPC #
190017348230
Country of Origin
United States

Dimensions

Width
17.4 in
Depth
9.7 in
Height
1.7 in

Details

Item
Ethernet Switch
Includes
6100 48G 4SFP+ Switch, Mounting Brackets
Mounting
Rack Mount, Wall Mount
Port/Expansion Slot Details
4 x 10 Gigabit Ethernet Expansion Slot, 48 x Gigabit Ethernet Network
Modular
Yes
Network Technology
10/100/1000Base-T, 10GBase-X
Power Consumption
44.20 W
Expansion Slot Type
SFP+
Frequency
60 Hz, 50 Hz
Number of SFP+ Slots
4
Layer Supported
3
Number of Power Supplies Supported
1
Compatible Rack Unit
1U
Number of Expansion Slots
4
Series
6100
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Number of Power Supplies Installed
1
Power Source
Power Supply
Media Type Supported
Twisted Pair, Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Uplink Port
Yes
Number of Network Ports
48
Form Factor
Rack-mountable, Wall Mountable
Total Number of Network Ports
48
Network Standard
10/100/1000Base-T, 10GBase-X
Environmentally Friendly
Yes
Total Number of Expansion Slots
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.