Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba 6100 48G CL4 4SFP+ Swch

  • Mfr # JL675A#ABA

  • Zoro # G912432224


product price: $3,684.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Includes
6100 48G Class4 PoE 4SFP+ 370W Switch, Mounting Brackets
Width
17.4 in
Height
1.7 in
Mounting
Wall Mount, Rack Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL675A#ABA
Zoro #
G912432224
UPC #
190017347998
Country of Origin
United States

Dimensions

Depth
12 in
Width
17.4 in
Height
1.7 in

Details

Item
Ethernet Switch
Includes
6100 48G Class4 PoE 4SFP+ 370W Switch, Mounting Brackets
Mounting
Wall Mount, Rack Mount
Frequency
60 Hz, 50 Hz
Expansion Slot Type
SFP+
Layer Supported
3
Power Consumption
30.60 W
Port/Expansion Slot Details
48 x Gigabit Ethernet PoE, 4 x 10 Gigabit Ethernet Expansion Slot
Manageable
Yes
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Number of Power Supplies Supported
1
Media Type Supported
Twisted Pair, Optical Fiber
Modular
Yes
Number of Power Supplies Installed
1
PoE (RJ-45) Port
Yes
Number of Network Ports
48
Number of SFP+ Slots
4
Compatible Rack Unit
1U
Number of Expansion Slots
4
Power Source
Power Supply
Uplink Port
Yes
Series
6100
Green Environmental Attribute
Environmentally Friendly
PoE Budget
370 W
Network Technology
10/100/1000Base-T, 10GBase-X
Environmentally Friendly
Yes
Form Factor
Rack-mountable, Wall Mountable
Total Number of Expansion Slots
4
Network Standard
10/100/1000Base-T, 10GBase-X
Total Number of Network Ports
48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.