
Aruba 6200F 48G CL4 4SFP+370W Swch
Mfr # JL727A#ABA
Zoro # G016480589
product price: $4,786.99
/ea
Free Shipping & Returns
Key Features
Port/Expansion Slot Details
48 x Gigabit Ethernet PoE, 4 x 10 Gigabit Ethernet Uplink
Uplink Port
Yes
Stack Port
Yes
Width
17.4 in
Modular
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JL727A#ABA
Zoro #
G016480589
UPC #
190017408989
Country of Origin
Singapore
Dimensions
Width
17.4 in
Height
1.7 in
Details
Port/Expansion Slot Details
48 x Gigabit Ethernet PoE, 4 x 10 Gigabit Ethernet Uplink
Uplink Port
Yes
Stack Port
Yes
Modular
Yes
Total Number of Expansion Slots
4
Number of SFP+ Slots
4
Form Factor
Rack-mountable
Expansion Slot Type
SFP+
Network Standard
10GBase-X, 10/100/1000Base-T
Power Source
PoE, Power Supply
Power Consumption
76 W
Media Type Supported
Twisted Pair, Optical Fiber
Item
Ethernet Switch
Layer Supported
3
PoE Budget
370 W
Manageable
Yes
PoE (RJ-45) Port
Yes
Total Number of Network Ports
48
Ethernet Technology
10 Gigabit Ethernet, Gigabit Ethernet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.