Zoro Homepage

Aruba 6300M 24G CL4 PoE 4SFP56

  • Mfr # JL662A

  • Zoro # G612431800


product price: $8,964.99
/ea
Free Shipping & Returns

Key Features

Includes
6300M 24-port 1GbE Class 4 PoE and 4-port SFP56 Switch, 2-post Rack Kit
Mounting
Rack Mount
Depth
15.2 in
Height
1.7 in
Width
17.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL662A
Zoro #
G612431800
UPC #
190017339467
Country of Origin
United States

Dimensions

Depth
15.2 in
Height
1.7 in
Width
17.4 in

Details

Item
Ethernet Switch
Includes
6300M 24-port 1GbE Class 4 PoE and 4-port SFP56 Switch, 2-post Rack Kit
Mounting
Rack Mount
Series
CX 6300
Network Technology
10/100/1000Base-T, 50GBase-X
Stack Port
Yes
Number of SFP Slots
4
Media Type Supported
Optical Fiber, Twisted Pair
Power Source
Power Supply
Modular
Yes
Number of Network Ports
24
Green Environmental Attribute
Environmentally Friendly
Redundant Power Supply Supported
Yes
Number of Expansion Slots
4
Manageable
Yes
Ethernet Technology
Gigabit Ethernet, 50 Gigabit Ethernet
Port/Expansion Slot Details
24 x Gigabit Ethernet PoE+, 4 x 50 Gigabit Ethernet Uplink
Compatible Rack Unit
1U
Expansion Slot Type
SFP
Layer Supported
3
Uplink Port
Yes
Network Standard
10/100/1000Base-T, 50GBase-X
Environmentally Friendly
Yes
Redundant Power Supply
Yes
Total Number of Expansion Slots
4.0
Total Number of Network Ports
24
Form Factor
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.