Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba 6300M 24SR5 CL6 PoE 4SFP

  • Mfr # JL660A

  • Zoro # G412431864


product price: $6,855.99
/ea
Free Shipping & Returns

Key Features

Includes
6300M Ethernet Switch, 2-post Rack Kit
Mounting
Rack Mount
Depth
15.2 in
Width
17.4 in
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL660A
Zoro #
G412431864
UPC #
190017339429
Country of Origin
United States

Dimensions

Depth
15.2 in
Width
17.4 in
Height
1.7 in

Details

Item
Ethernet Switch
Includes
6300M Ethernet Switch, 2-post Rack Kit
Mounting
Rack Mount
Expansion Slot Type
SFP
Port/Expansion Slot Details
4 x 50 Gigabit Ethernet Uplink, 24 x 5 Gigabit Ethernet PoE
Modular
Yes
Number of Network Ports
24
Number of SFP Slots
4
Power Source
Power Supply
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Series
CX 6300
Layer Supported
3
Redundant Power Supply Supported
Yes
Uplink Port
Yes
Number of Expansion Slots
4
Network Technology
50GBase-X, 5GBase-T
Green Environmental Attribute
Environmentally Friendly
Stack Port
Yes
Compatible Rack Unit
1U
Ethernet Technology
5 Gigabit Ethernet, 50 Gigabit Ethernet
Total Number of Expansion Slots
4
Redundant Power Supply
Yes
Total Number of Network Ports
24
Environmentally Friendly
Yes
Form Factor
Rack-mountable
Network Standard
50GBase-X, 5GBase-T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.