Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARUBA 6300M 250W 36-72VDC PSU

  • Mfr # JL757A

  • Zoro # G116430811


product price: $2,278.99
/ea
Free Shipping & Returns

Key Features

Height
1.6 in
Depth
8.9 in
Compatibility
Aruba 6300M Switch
Width
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JL757A
Zoro #
G116430811
UPC #
190017000000
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.6 in
Depth
8.9 in
Width
2.9 in

Details

Compatibility
Aruba 6300M Switch
Item
Proprietary Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.