Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba 6400 1800W Ps/C16 Accessory

  • Mfr # R0X35A#B2E

  • Zoro # G0065671


product price: $3,586.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
54 V DC
Output Current
12 A
Compatibility
Aruba 6400 Series Switch
Height
1.6 in
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0X35A#B2E
Zoro #
G0065671
UPC #
190017338934
Country of Origin
Unknown

Dimensions

Height
1.6 in
Depth
13 in
Width
4.1 in

Details

Output Voltage
54 V DC
Output Current
12 A
Compatibility
Aruba 6400 Series Switch
Item
Power Supply
Input Voltage
120 V AC, 230 V AC
Output Power
1800 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.