Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARUBA 6400 3000W PS/C20 ACCESSORY U.S

  • Mfr # R0X36A#ABA

  • Zoro # G416488192


product price: $6,357.99
/ea
Free Shipping & Returns

Key Features

Depth
13 in
Output Voltage
54 V DC
Compatibility
HPE Aruba 6400 Series Switches Bundles: 6405 6410
Height
1.6 in
Output Power
3000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0X36A#ABA
Zoro #
G416488192
UPC #
190017338989
Country of Origin
China

Dimensions

Depth
13 in
Height
1.6 in
Width
4.1 in

Details

Output Voltage
54 V DC
Item
Power Supply
Compatibility
HPE Aruba 6400 Series Switches Bundles: 6405 6410
Output Power
3000 W
Environmentally Friendly
Yes
Input Voltage
230 V AC, 120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.