Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba 6400 48p SR5 CL6 PoE 4SF

  • Mfr # R0X41C

  • Zoro # G012432711


product price: $17,024.99
/ea
Free Shipping & Returns

Key Features

Compatible With
Aruba CX 6400 Series Switches
Number of Ports
48
Height
1.7 in
Width
12.4 in
Depth
17.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R0X41C
Zoro #
G012432711
UPC #
190017537498
Country of Origin
United States

Dimensions

Height
1.7 in
Width
12.4 in
Depth
17.3 in

Details

Item
Expansion Module
Compatible With
Aruba CX 6400 Series Switches
Number of Ports
48
Interfaces/Ports Details
(48) Network
Number of Expansion Slots
4
Expansion Slot Type
SFP56
Media Type Supported
Optical Fiber
Application
Data Networking, Optical Network
Ethernet Technology
5 Gigabit Ethernet, 2.5 Gigabit Ethernet, Gigabit Ethernet
Total Number of Expansion Slots
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.