Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aruba 9004 US Gateway

  • Mfr # R1B20A

  • Zoro # G012432599


product price: $1,538.99
/ea
Free Shipping & Returns

Key Features

Mounting
Desktop, Rack Mount
Height
1.5 in
Includes
9004 (US) 4-Port GbE RJ45 Gateway, 1 x JX990A Power Adapter Supply, Power Cord
Width
7.8 in
Number of Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1B20A
Zoro #
G012432599
UPC #
190017324968
Country of Origin
United States

Dimensions

Height
1.5 in
Width
7.8 in
Depth
6 in

Details

Item
Router
Mounting
Desktop, Rack Mount
Includes
9004 (US) 4-Port GbE RJ45 Gateway, 1 x JX990A Power Adapter Supply, Power Cord
Number of Ports
4
Green Environmental Attribute
Environmentally Friendly
Management Port
Yes
Compatible Rack Unit
1U
Ethernet Technology
Gigabit Ethernet
Series
9004
Network Technology
1000Base-T
Environmentally Friendly
Yes
Form Factor
Desktop, Rack-mountable
Network Standard
1000Base-T

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.