Zoro Homepage

Aruba Ap-505 (Us) Unified Ap

  • Mfr # R2H29A

  • Zoro # G1857682


product price: $772.35
/ea
Free Shipping & Returns

Key Features

Frequency Band
2.40 GHz, 5 GHz
Bluetooth Standard
Bluetooth 5
Number of Antennas
2
Mounting
Ceiling
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2H29A
Zoro #
G1857682
UPC #
190017358000
Country of Origin
Unknown

Details

Frequency Band
2.40 GHz, 5 GHz
Bluetooth Standard
Bluetooth 5
Number of Antennas
2
Mounting
Ceiling
Ethernet Technology
Gigabit Ethernet
Beamforming Technology
Yes
MIMO Technology
Yes
Item
Wireless Access Point
PoE PD Port
Yes
Series
500
Number of Network (RJ-45) Ports
1
Number of Internal Antennas
2
Wireless LAN Standard
802.11ax
Wireless Transmission Speed
1.77 Gbit/s
USB
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.